Hose connector
Hose connectors straight
HOSECON-SR-UNIVERSAL-BLACK-6X38MM
Art.-no. 0500250040
EAN 4099618302626
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Resistant to petrol, diesel, oil, wash water, brake fluid, anti-Freeze etc.
- Various dimensions and designs made from acetal resin
Product information
Datasheets(X)
![]() | |
Internal diameter (D2) | 5 mm |
Hose connection diameter (D1) | 6.2 mm |
Length (L1) | 38 mm |
Material | Polyurethane/PVC |
Design | 0° straight |